Unistrut P2030 EG Electro-Galvanized O.D. Tubing Clamp | Graybar Store
Unistrut - Electro-Galvanized O.D. Tubing Clamp - P2030 EG
+ / - Hover over image to Zoom
Other Views

    Electro-Galvanized O.D. Tubing Clamp

    Manufacturer: Unistrut
    Manufacturer #: P2030 EG
    SKU: 89026230
    $2.27
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Weight:14 per 100 Pieces lb
    Brand or Series:UNICUSHION
    Rod Size (Inches):1
    Width (Inches):1-1/4
    Channel Gauge:14 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2030 EG
    • Type Clamp
    • Brand or Series UNICUSHION
    • Channel Gauge 14 ga
    • Color / Finish Electrogalvanized
    • Materials Steel
    • Rod Size (Inches) 1
    • Weight 14 per 100 Pieces lb
    • Width (Inches) 1-1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNICUSHION® Pipe And Conduit Clamp, Electrogalvanized, Weight: 14 per 100 Pieces lb, Steel