B-Line (Eaton) B2026ZN B2000 O.D. Pipe and Conduit Clamp | Graybar Store
B-Line (Eaton) - B2000 O.D. Pipe and Conduit Clamp - B2026ZN
+ / - Hover over image to Zoom
Other Views

    B2000 O.D. Pipe and Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2026ZN
    SKU: 88035319
    $5.80
    Checking Pricing
         
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Jaw Capacity (Inches):5/8
    Brand or Series:B2000
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2026ZN
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B2000
    • Conduit Type Pipe
    • Fitting Type Conduit Clamp
    Product Overview:
    Eaton® B2000 Pipe And Conduit Clamp, Zinc-Plated, Conduit Clamp, Load Rating: 400 (Design Load 1) lb; 50 (Design Load 2) lb; 50 (Design Load 3) lb, Pipe, Jaw Capacity (Inches): 5/8 in