Unistrut P1430AS EG Pipe And Conduit Clamp | Graybar Store
Unistrut - Pipe And Conduit Clamp - P1430AS EG
+ / - Hover over image to Zoom
Other Views

    Pipe And Conduit Clamp

    Manufacturer: Unistrut
    Manufacturer #: P1430AS EG
    SKU: 25678471
    $1.89
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Weight:33 per 100 Pieces lb
    Brand or Series:UNISTRUT
    Width (Inches):1-1/2
    Hole Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1430AS EG
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Hole Diameter (Inches) 9/16
    • Weight 33 per 100 Pieces lb
    • Width (Inches) 1-1/2
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Pipe And Conduit Clamp, Electrogalvanized, Weight: 33 per 100 Pieces lb, Steel, Hole Diameter (Inches): 9/16 in