B-Line (Eaton) B351L-3/8PLN Pipe And Conduit Clamp | Graybar Store
B-Line (Eaton) - Pipe And Conduit Clamp - B351L-3/8PLN
+ / - Hover over image to Zoom
Other Views

    Pipe And Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B351L-3/8PLN
    SKU: 25137261
    $4.73
    Checking Pricing
         
    Additional Features:Locknut; Set Screw
    Dimensions:1-3/8 W x 2-3/8 L x 2-3/8 H in
    Jaw Capacity (Inches):3/4
    Brand or Series:B-Line; Eaton
    Rod Size (Inches):3/8-16
    Length:2-3/8 in.
    Load Rating:230 lb
    Fitting Type:C-Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B351L-3/8PLN
    • Dimensions 1-3/8 W x 2-3/8 L x 2-3/8 H in
    • Additional Features Locknut; Set Screw
    • Brand or Series B-Line; Eaton
    • Fitting Type C-Clamp
    • Jaw Capacity (Inches) 3/4
    Product Overview:
    Eaton® B-Line Pipe And Conduit Clamp, C-Clamp, Load Rating: 230 lb, Jaw Capacity (Inches): 3/4 in