ORS Nasco 470-3KA Keyed Alike Four Pin Tumbler Padlock | Graybar Store
ORS Nasco - Keyed Alike Four Pin Tumbler Padlock - 470-3KA
+ / - Hover over image to Zoom
Other Views

    Keyed Alike Four Pin Tumbler Padlock

    Manufacturer: ORS Nasco
    Manufacturer #: 470-3KA
    SKU: 25653330
    $11.95
    Checking Pricing
         
    Shackle Clearance:3/4 in
    Lock Type:Padlock
    Kit Includes:Key
    Size:1-9/16 in
    Body Type/Material:Steel
    Material:Steel
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 470-3KA
    • Size 1-9/16 in
    • Body Type Wide Laminated
    • Body Type/Material Steel
    • Kit Includes Key
    • Lock Type Padlock
    • Material Finish Steel
    • Shackle Clearance 3/4 in
    • Material Steel
    • SAP Material Type ZSTD
    Product Overview:
    Master Lock® Pin Tumbler Padlock, Lock Type: Padlock, Wide Laminated, Shackle Clearance: 3/4 in, Size: 1-9/16 in, Steel