Hubbell Power Systems C2060271 Pin, Pole Top, Offset | Graybar Store
Hubbell Power Systems - Pin, Pole Top, Offset - C2060271
+ / - Hover over image to Zoom
Other Views

    Pin, Pole Top, Offset

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2060271
    SKU: 88056625
    $17.68
    Checking Pricing
         
    Length:21 in.
    Diameter (Inches):1-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2060271
    • Type Offset Base
    • Diameter (Inches) 1-3/8
    • Length 21 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Pin, Pole Top, Offset, Steel, Length: 21 in, Diameter (Inches): 1-3/8 in