Hubbell Power Systems PS8779 Pin, Crossarm, Corner | Graybar Store
Hubbell Power Systems - Pin, Crossarm, Corner - PS8779
+ / - Hover over image to Zoom
Other Views

    Pin, Crossarm, Corner

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PS8779
    SKU: 88056447
    $22.52
    Checking Pricing
         
    Length:5 in.
    Diameter (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PS8779
    • Type Crossarm Pin
    • Diameter (Inches) 1
    • Length 5 in.
    • Material of Construction Ductile Iron
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANCE® Pin, Crossarm, Corner, Ductile Iron, Length: 5 in, Diameter (Inches): 1 in