Hubbell Power Systems C2060266 Pin, Crossarm, 1, 7-7/8 in | Graybar Store
Hubbell Power Systems - Pin, Crossarm, 1, 7-7/8 in - C2060266
+ / - Hover over image to Zoom
Other Views

    Pin, Crossarm, 1, 7-7/8 in

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C2060266
    SKU: 88056624
    $23.04
    Checking Pricing
         
    Length:13-5/8 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C2060266
    • Diameter (Inches) 5/8
    • Length 13-5/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Pin, Crossarm, 1, 7-7/8 in, Steel, Length: 13-5/8 in, Diameter (Inches): 5/8 in