Leviton 460R9-W Pin And Sleeve Receptacle | Graybar Store
Leviton - Pin And Sleeve Receptacle - 460R9-W
+ / - Hover over image to Zoom
Other Views

    Pin And Sleeve Receptacle

    Manufacturer: Leviton
    Manufacturer #: 460R9-W
    SKU: 97212597
    $406.20
    Checking Pricing
         
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 460R9-W
    • Color Blue
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pin & Sleeve Receptacle, Polarized, Corrosion Resistant, Impact Resistant, Moisture Resistant, UV Resistant, Water Tight, 3 Pole, 4 Wire, 250V AC 3 Phase, 60 Ampere, Spring Cover, Valox 357, Industrial Grade, Brass Sleeve.