Leviton 430C9-W Pin and Sleeve Connector, Watertight, 30A 3 Phase 250V, 3P4W, IP67/IP69K, Blue | Graybar Store
Leviton - Pin and Sleeve Connector, Watertight, 30A 3 Phase 250V, 3P4W, IP67/IP69K, Blue - 430C9-W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Connector, Watertight, 30A 3 Phase 250V, 3P4W, IP67/IP69K, Blue

    Manufacturer: Leviton
    Manufacturer #: 430C9-W
    SKU: 97218625
    $298.12
    Checking Pricing
         
    Amperage:30A
    Voltage Rating:3-Phase 250V
    Connector Configurations:3-Pole, 4-Wire
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 430C9-W
    • Color Blue
    • Amperage 30A
    • Connector Configurations 3-Pole, 4-Wire
    • Voltage Rating 3-Phase 250V
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Pin and Sleeve Connector, Watertight, blue 30A 3 Phase 250V 3P4W IP67/IP69K pin and sleeve connector.