Hubbell Wiring Device - Kellems BB301W Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 1 in NPT Hub, For 16/20/30/32A Devices | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 1 in NPT Hub, For 16/20/30/32A Devices - BB301W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 1 in NPT Hub, For 16/20/30/32A Devices

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BB301W
    SKU: 88128130
    $58.90
    Checking Pricing
         
    Hub Size (Inches):1 in.
    Use With:16, 20, 30 and 32A Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BB301W
    • Hub Size (Inches) 1 in.
    • Materials Cast Aluminum
    Product Overview:
    Cast aluminum Pin and Sleeve 15 deg. angle back box with 1 in. NPT hub. For use with 16, 20, 30 and 32A devices. Suitable for IP54 requirements and finished with enamel paint.
    Each Hubbell IEC Pin & Sleeve Back Box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Available in non-metallic and cast metal versions. Cast aluminum boxes are suitable for IP54 requirements and are finished with enamel paint.