Hubbell Wiring Device - Kellems BB601W Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 1 1/4 in NPT Hub, For 60/63A Devices | Graybar Store
Hubbell Wiring Device - Kellems - Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 1 1/4 in NPT Hub, For 60/63A Devices - BB601W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 1 1/4 in NPT Hub, For 60/63A Devices

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BB601W
    SKU: 88128131
    $81.83
    Checking Pricing
         
    Hub Size (Inches):1-1/4 in.
    Use With:60 and 63A Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BB601W
    • Hub Size (Inches) 1-1/4 in.
    • Materials Cast Aluminum
    • Use With 60 and 63A Devices
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cast aluminum Pin and Sleeve 15 deg. angle back box with 1 1/4 in. NPT hub. For use with 60 and 63A devices. Suitable for IP54 requirements and finished with enamel paint.
    Each Hubbell IEC Pin & Sleeve Back Box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Available in non-metallic and cast metal versions. Cast aluminum boxes are suitable for IP54 requirements and are finished with enamel paint.