DeWalt DW1969 Pilot Point® Set Metal Index Set | Graybar Store
DeWalt - Pilot Point® Set Metal Index Set - DW1969
+ / - Hover over image to Zoom
Other Views

    Pilot Point® Set Metal Index Set

    Manufacturer: DeWalt
    Manufacturer #: DW1969
    SKU: 22052955
    $92.10
    Checking Pricing
         
    No. of Pieces:29
    Kit Includes:1/16 to 1/2 Inch Drill Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1969
    • Kit Includes 1/16 to 1/2 Inch Drill Bits
    • Materials High Speed Steel
    • No. of Pieces 29
    • For Use With Metal, Plastic, Wood
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Drill Bit Set, 1/16 Inch Minimum Size, 1/2 Inch Maximum Size, 1/64 Inch Increment Size, 29 Number of Drills, Dewalt Brand, Construction Split, Pilot Point, Tapered Web, Packaging Metal Index
    190