DeWalt DW1956 Pilot Point® High Speed Steel Drill Bit Set | Graybar Store
DeWalt - Pilot Point® High Speed Steel Drill Bit Set - DW1956
+ / - Hover over image to Zoom
Other Views

    Pilot Point® High Speed Steel Drill Bit Set

    Manufacturer: DeWalt
    Manufacturer #: DW1956
    SKU: 22068271
    $36.26
    Checking Pricing
         
    No. of Pieces:16
    Kit Includes:1/16 thru 1/2 Inch Drill Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1956
    • Kit Includes 1/16 thru 1/2 Inch Drill Bits
    • Materials High Speed Steel
    • No. of Pieces 16
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Drill Bit Set, 1/16 Inch Minimum Size, 1/2 Inch Maximum Size, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 1/4, 5/16, 3/8, 1/2 Inch Size, 16 Number of Drills, Construction Split, Pilot Point, Tapered Web, Packaging Case
    241