DeWalt DW1916 Pilot Point Drill Bit | Graybar Store
DeWalt - Pilot Point Drill Bit - DW1916
+ / - Hover over image to Zoom
Other Views

    Pilot Point Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DW1916
    SKU: 22068273
    $3.27
    Checking Pricing
         
    Chuck Size:1/4 in.
    Hole Size:1/4 in.
    Overall Length (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1916
    • Chuck Size 1/4 in.
    • Hole Size 1/4 in.
    • Materials Gold Ferrous Oxide
    • Overall Length (Inches) 4
    • For Use With General Purpose
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Drill Bit, Pilot Point, Tapered Web, 1/4 Inch Drill Diameter, Straight Shank Type, Dewalt Brand, Packaging Quantity 1 Per Pack