Square D (Schneider Electric) XB7EV04GP Pilot Light, XB7 Series, Integral LED | Graybar Store
Square D (Schneider Electric) - Pilot Light, XB7 Series, Integral LED - XB7EV04GP
+ / - Hover over image to Zoom
Other Views

    Pilot Light, XB7 Series, Integral LED

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB7EV04GP
    SKU: 25467333
    $36.57
    Checking Pricing
         
    Shape of Head:Round
    Voltage Rating:120 V
    Color:Red
    Additional Features:Shock Resistance; Vibration Resistance
    Connections:Screw Clamp
    Diameter (mm):22 mm
    Amperage Rating:18 to 21 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB7EV04GP
    • Connections Screw Clamp
    • Color Red
    • Additional Features Shock Resistance; Vibration Resistance
    • Amperage Rating 18 to 21 mA
    • Base Type Integral LED
    • Diameter (mm) 22 mm
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 4; 12
    • Shape of Head Round
    • Voltage Rating 120 V
    • Country of Origin ID - Indonesia
    Product Overview:
    Pilot Light, Red, NEMA Style: 4; 12, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1, Voltage Rating: 120 V