Square D (Schneider Electric) Pilot Light, XB7 Series, Integral LED | Graybar Store
Square D (Schneider Electric) - Pilot Light, XB7 Series, Integral LED
+ / - Hover over image to Zoom
Other Views

    Pilot Light, XB7 Series, Integral LED

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 4; 12
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Shape of Head
    Voltage Rating
    Color
    Size
    Use With
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    Price
    XB7EV04BP
    25425940
    Round
    24 V AC
    Red
    29 W x 54 D x 29 H mm
    Integral LED
    $
    36
    .57
    /
    EA
    25425940
    Shape of Head
    Round
    Voltage Rating
    24 V AC
    Color
    Red
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    $
    36
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7EV05GP
    25467334
    Round
    120 V AC
    Yellow
    29 W x 54 D x 29 H mm
    Integral LED
    $
    36
    .57
    /
    EA
    25467334
    Shape of Head
    Round
    Voltage Rating
    120 V AC
    Color
    Yellow
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    $
    36
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7EV03BP
    25425939
    Round
    24 V AC
    Green
    29 W x 54 D x 29 H mm
    Integral LED
    $
    36
    .57
    /
    EA
    25425939
    Shape of Head
    Round
    Voltage Rating
    24 V AC
    Color
    Green
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    $
    36
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7EV07BP
    25500552
    Round
    24 V AC
    Transparent
    29 W x 54 D x 29 H mm
    Integral LED
    $
    36
    .57
    /
    EA
    25500552
    Shape of Head
    Round
    Voltage Rating
    24 V AC
    Color
    Transparent
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    $
    36
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7EV03GP
    25467332
    Round
    120 V
    Green
    Shock Resistance; Vibration Resistance
    Screw Clamp
    22 mm
    18 to 21 mA
    $
    36
    .57
    /
    EA
    25467332
    Shape of Head
    Round
    Voltage Rating
    120 V
    Color
    Green
    Size
    Use With
    Additional Features
    Shock Resistance; Vibration Resistance
    Connections
    Screw Clamp
    Diameter (mm)
    22 mm
    Amperage Rating
    18 to 21 mA
    $
    36
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7EV04GP
    25467333
    Round
    120 V
    Red
    Shock Resistance; Vibration Resistance
    Screw Clamp
    22 mm
    18 to 21 mA
    $
    36
    .57
    /
    EA
    25467333
    Shape of Head
    Round
    Voltage Rating
    120 V
    Color
    Red
    Size
    Use With
    Additional Features
    Shock Resistance; Vibration Resistance
    Connections
    Screw Clamp
    Diameter (mm)
    22 mm
    Amperage Rating
    18 to 21 mA
    $
    36
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25425940 SKU, 25425940 ANALYTICS...
    Color
    Red
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    Price
    $
    36
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467334 SKU, 25467334 ANALYTICS...
    Color
    Yellow
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    Price
    $
    36
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25425939 SKU, 25425939 ANALYTICS...
    Color
    Green
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    Price
    $
    36
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500552 SKU, 25500552 ANALYTICS...
    Color
    Transparent
    Size
    29 W x 54 D x 29 H mm
    Use With
    Integral LED
    Additional Features
    Connections
    Diameter (mm)
    Amperage Rating
    Price
    $
    36
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467332 SKU, 25467332 ANALYTICS...
    Color
    Green
    Size
    Use With
    Additional Features
    Shock Resistance; Vibration Resistance
    Connections
    Screw Clamp
    Diameter (mm)
    22 mm
    Amperage Rating
    18 to 21 mA
    Price
    $
    36
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467333 SKU, 25467333 ANALYTICS...
    Color
    Red
    Size
    Use With
    Additional Features
    Shock Resistance; Vibration Resistance
    Connections
    Screw Clamp
    Diameter (mm)
    22 mm
    Amperage Rating
    18 to 21 mA
    Price
    $
    36
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available