Square D (Schneider Electric) 9001Y31 PILOT LIGHT LENS 30MM KP+KT+SKP+SKT, Yellow | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT LENS 30MM KP+KT+SKP+SKT, Yellow - 9001Y31
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT LENS 30MM KP+KT+SKP+SKT, Yellow

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001Y31
    SKU: 88285449
    $10.72
    Checking Pricing
         
    Use With:KP/KT/SKP and SKT Series 30mm Pushbuttons
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001Y31
    • Color Yellow
    • Use With KP/KT/SKP and SKT Series 30mm Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Yellow plastic fresnel pilot light lens for 30mm pushbutton series KP/KT/SKP and SKT.