Square D (Schneider Electric) ZB5AV043 Pilot Light Head | Graybar Store
Square D (Schneider Electric) - Pilot Light Head - ZB5AV043
+ / - Hover over image to Zoom
Other Views

    Pilot Light Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AV043
    SKU: 99503090
    $7.40
    Checking Pricing
         
    Material:Plastic
    Additional Features:Protected LED
    Shape of Head:Round
    Size:29 W x 31 D x 29 H mm
    Use With:Body Comprising Light Module Protected LED Only
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AV043
    • Color Red
    • Size 29 W x 31 D x 29 H mm
    • Additional Features Protected LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Material Plastic
    • Use With Body Comprising Light Module Protected LED Only
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Pilot Light Head, Red, Size: 29 H x 29 W x 31 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Plastic, Round