Square D (Schneider Electric) ZB4BV03 Pilot Light Head | Graybar Store
Square D (Schneider Electric) - Pilot Light Head - ZB4BV03
+ / - Hover over image to Zoom
Other Views

    Pilot Light Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BV03
    SKU: 99485647
    $8.33
    Checking Pricing
         
    Material:Metal
    Shape of Head:Round
    Size:29 W x 31 D x 29 H mm
    Use With:Plain Lens for BA9s bulb
    Color:Green
    Diameter (Inches):0.87 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BV03
    • Color Green
    • Size 29 W x 31 D x 29 H mm
    • Diameter (Inches) 0.87 in
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Material Metal
    • Use With Plain Lens for BA9s bulb
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Pilot Light Head, Green, Size: 29 H x 29 W x 31 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal, Round