Square D (Schneider Electric) XB5AVG5 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - XB5AVG5
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AVG5
    SKU: 99534524
    $70.15
    Checking Pricing
         
    Color:Orange
    Voltage Rating:120 V AC
    Shape of Head:Round
    Amperage Rating:14 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AVG5
    • Color Orange
    • Amperage Rating 14 mA
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 13; 4X
    • Shape of Head Round
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XB5 Pilot Light, Orange, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Voltage Rating: 120 V AC