Square D (Schneider Electric) XB4BV63 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - XB4BV63
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BV63
    SKU: 99509345
    $55.98
    Checking Pricing
         
    Material:Zamak (Collar)
    Additional Features:Screw Clamp Terminal
    Shape of Head:Round
    Size:30 W x 55 D x 47 H mm
    Use With:BA9s (Incandescent, LED, Neon)
    Voltage Rating:250 V AC
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BV63
    • Color Green
    • Size 30 W x 55 D x 47 H mm
    • Additional Features Screw Clamp Terminal
    • Base Type BA9s
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Material Zamak (Collar)
    • Use With BA9s (Incandescent, LED, Neon)
    • Voltage Rating 250 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Pilot Light, Green, Size: 47 H x 30 W x 55 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar), Round