Square D (Schneider Electric) XB4BVB1 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - XB4BVB1
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BVB1
    SKU: 99509334
    $79.02
    Checking Pricing
         
    Color:White
    Voltage Rating:24 V AC
    Additional Features:Protected LED; Screw Clamp Terminal
    Material:Zamak (Collar)
    Shape of Head:Round
    Size:30 W x 54 D x 47 H mm
    Use With:Plain Lens With integral LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BVB1
    • Color White
    • Size 30 W x 54 D x 47 H mm
    • Additional Features Protected LED; Screw Clamp Terminal
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Material Zamak (Collar)
    • Use With Plain Lens With integral LED
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Pilot Light, White, Size: 47 H x 30 W x 54 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar), Round