Square D (Schneider Electric) 9001SKP35A31 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - 9001SKP35A31
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP35A31
    SKU: 99451315
    $135.31
    Checking Pricing
         
    Color:Amber
    Voltage Rating:28 V
    Additional Features:Screw Clamp Terminal
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP35A31
    • Color Amber
    • Additional Features Screw Clamp Terminal
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Shape of Head Round
    • Voltage Rating 28 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Pilot Light, Amber, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R; 4X, Round, Voltage Rating: 28 V