Square D (Schneider Electric) 9001KT38LYY31 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - 9001KT38LYY31
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KT38LYY31
    SKU: 97112274
    $202.89
    Checking Pricing
         
    Color:Yellow
    Voltage Rating:120 V
    Additional Features:Screw Clamp Terminal
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KT38LYY31
    • Color Yellow
    • Additional Features Screw Clamp Terminal
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Shape of Head Round
    • Size (mm) 30
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pilot Light, Push to Test, Size 30.5 mm, Lamp Input 120V AC/DC, Yellow LED Lamp, Lens Style/Size Fresnel, Lens Color Yellow, Plastic Lens, Chromium Plated Metal Bezel, Use in Environmental Conditions Hazardous Location, Oiltight, Dust Tight, Watertight.