Square D (Schneider Electric) 9001AL1 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - 9001AL1
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001AL1
    SKU: 91026116
    $164.04
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001AL1
    • NEMA Style 4; 13
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pilot Light, Brand or Series 9001A, Size 30 mm, Type Pilot Light Unit, Non-Illuminated, Shape Round, Material Metal, NEMA Rating NEMA 1, 2, 3, 3R, 4, 6, 12, 13, Supply Voltage 110 to 120V AC At 50/60Hz.
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides