Square D (Schneider Electric) 9001SKP38G9 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - 9001SKP38G9
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP38G9
    SKU: 90085706
    $135.31
    Checking Pricing
         
    Color:Green
    Voltage Rating:120 V AC
    Additional Features:Screw Clamp Terminal
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP38G9
    • Color Green
    • Additional Features Screw Clamp Terminal
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Shape of Head Round
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Pilot Light, Green, NEMA Style: 1; 2; 3; 4; 12; 13; 3R; 4X, Round, Voltage Rating: 120 V AC