Square D (Schneider Electric) Pilot Light, 30mm Push Button, Type K/SK, Shallow Depth | Graybar Store
Square D (Schneider Electric) - Pilot Light, 30mm Push Button, Type K/SK, Shallow Depth
+ / - Hover over image to Zoom
Other Views

    Pilot Light, 30mm Push Button, Type K/SK, Shallow Depth

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • Base Type BA9s
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Shape of Head
    Size
    Voltage Rating
    Color
    Additional Features
    Price
    9001SKP58G9
    25762675
    Plastic (Bezel)
    Round
    54 W x 45 D x 70 H mm
    380 V AC
    Amber
    Screw Clamp Terminal
    $
    135
    .31
    /
    EA
    25762675
    Material
    Plastic (Bezel)
    Shape of Head
    Round
    Size
    54 W x 45 D x 70 H mm
    Voltage Rating
    380 V AC
    Color
    Amber
    Additional Features
    Screw Clamp Terminal
    $
    135
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001SKP58R9
    25276308
    Plastic (Bezel)
    Round
    54 W x 45 D x 70 H mm
    120 V AC
    Red
    $
    128
    .74
    /
    EA
    25276308
    Material
    Plastic (Bezel)
    Shape of Head
    Round
    Size
    54 W x 45 D x 70 H mm
    Voltage Rating
    120 V AC
    Color
    Red
    Additional Features
    $
    128
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25762675 SKU, 25762675 ANALYTICS...
    Size
    54 W x 45 D x 70 H mm
    Voltage Rating
    380 V AC
    Color
    Amber
    Additional Features
    Screw Clamp Terminal
    Price
    $
    135
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25276308 SKU, 25276308 ANALYTICS...
    Size
    54 W x 45 D x 70 H mm
    Voltage Rating
    120 V AC
    Color
    Red
    Additional Features
    Price
    $
    128
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available