Square D (Schneider Electric) 9001SKP58G9 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - 9001SKP58G9
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP58G9
    SKU: 25762675
    $135.31
    Checking Pricing
         
    Material:Plastic (Bezel)
    Shape of Head:Round
    Size:54 W x 45 D x 70 H mm
    Voltage Rating:380 V AC
    Color:Amber
    Additional Features:Screw Clamp Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP58G9
    • Color Amber
    • Size 54 W x 45 D x 70 H mm
    • Additional Features Screw Clamp Terminal
    • Base Type BA9s
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Material Plastic (Bezel)
    • Voltage Rating 380 V AC
    • SAP Material Type ZSTD
    Product Overview:
    Harmony™ Pilot Light, Amber, Size: 70 H x 54 W x 45 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Round