Square D (Schneider Electric) XB7EV05GP Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - XB7EV05GP
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB7EV05GP
    SKU: 25467334
    $36.57
    Checking Pricing
         
    Shape of Head:Round
    Voltage Rating:120 V AC
    Color:Yellow
    Size:29 W x 54 D x 29 H mm
    Use With:Integral LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB7EV05GP
    • Color Yellow
    • Size 29 W x 54 D x 29 H mm
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 4; 12
    • Shape of Head Round
    • Use With Integral LED
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Harmony™ XB7 Pilot Light, Yellow, Size: 29 H x 29 W x 54 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1, Round