Square D (Schneider Electric) 9001SKP58R9 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - 9001SKP58R9
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP58R9
    SKU: 25276308
    $128.74
    Checking Pricing
         
    Material:Plastic (Bezel)
    Shape of Head:Round
    Size:54 W x 45 D x 70 H mm
    Voltage Rating:120 V AC
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP58R9
    • Color Red
    • Size 54 W x 45 D x 70 H mm
    • Base Type BA9s
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Product Overview:
    Harmony™ Pilot Light, Red, Size: 70 H x 54 W x 45 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Round