Square D (Schneider Electric) XB6AV4BB Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - XB6AV4BB
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AV4BB
    SKU: 22099941
    $28.57
    Checking Pricing
         
    Color:Red
    Voltage Rating:24 V AC
    Material:Plastic
    Shape of Head:Round
    Size:18 W x 57 D x 18 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AV4BB
    • Color Red
    • Size 18 W x 57 D x 18 H mm
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape of Head Round
    • Material Plastic
    • Voltage Rating 24 V AC
    • SAP Material Type ZSTD
    • Country of Origin ES - Spain
    Product Overview:
    Harmony™ XB6 Pilot Light, Red, Size: 18 H x 18 W x 57 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-5, Plastic, Round