Square D (Schneider Electric) 9001SKT1 PILOT LIGHT 120VAC 30MM SK +OPTIONS | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 120VAC 30MM SK +OPTIONS - 9001SKT1
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 120VAC 30MM SK +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKT1
    SKU: 88248464
    $200.26
    Checking Pricing
         
    Color:No Lens
    Voltage Rating:120
    Additional Features:Push-to-Test
    Cover Style:No Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKT1
    • Color No Lens
    • Additional Features Push-to-Test
    • Cover Style No Cap
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    30MM PILOT LIGHT PUSH TO TEST 110-120V