Square D (Schneider Electric) 9001SKP38LG PILOT LIGHT 120V 30MM SK+OPTIONS | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT 120V 30MM SK+OPTIONS - 9001SKP38LG
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT 120V 30MM SK+OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKP38LG
    SKU: 99450392
    $154.78
    Checking Pricing
         
    Color:No Lens
    Voltage Rating:120
    Additional Features:Standard-Green LED Style
    Cover Style:No Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKP38LG
    • Color No Lens
    • Additional Features Standard-Green LED Style
    • Cover Style No Cap
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Standard green LED-style 120V 30 mm 9001 type SK HD pilot light with no lens.