Greenlee 37623B Pilot Drill, Replacement, 4-1/8 in. L, Bulk | Graybar Store
Greenlee - Pilot Drill, Replacement, 4-1/8 in. L, Bulk - 37623B
+ / - Hover over image to Zoom
Other Views

    Pilot Drill, Replacement, 4-1/8 in. L, Bulk

    Manufacturer: Greenlee
    Manufacturer #: 37623B
    SKU: 92081926
    $4.85
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):4-1/8
    Hole Size:1/4 in.
    Packaging:Bulk
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37623B
    • Type Replacement
    • Chuck Size 1/4 in.
    • Country of Origin US - USA
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 4-1/8
    • For Use With Bi-Metal Hole Saws, Recessed Light Hole Saws, Carbide-Grit Hole Saws
    • Packaging Bulk
    Product Overview:
    Pilot Drill Bit, Split Point, 1/4 Inch Dia Designated Size, 4 1/8 Inch L Overall Size, Used ON Model/Brand Greenlee, Used on Part No 37157, 37155, 37156, 37154, Greenlee Brand