Greenlee 38526 Pilot Drill, Replacement, 3-1/4 in. L, Standard | Graybar Store
Greenlee - Pilot Drill, Replacement, 3-1/4 in. L, Standard - 38526
+ / - Hover over image to Zoom
Other Views

    Pilot Drill, Replacement, 3-1/4 in. L, Standard

    Manufacturer: Greenlee
    Manufacturer #: 38526
    SKU: 92122415
    $32.37
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):3-1/4
    Hole Size:1/4 in.
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 38526
    • Type Replacement
    • Chuck Size 1/4 in.
    • Country of Origin US - USA
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    Product Overview:
    Pilot Drill Bit, Split Point, 1/4 Inch Designated Size, 3-1/4 Inch L Overall Size, HSS Material, Used ON Model/Brand Greenlee, Used on Part No 38522, 37155, 37156, 37154, Weight 0.2 Lb