Irwin Industrial Tools 1779810 Pilot Drill for Standard Hole Saw | Graybar Store
Irwin Industrial Tools - Pilot Drill for Standard Hole Saw - 1779810
+ / - Hover over image to Zoom
Other Views

    Pilot Drill for Standard Hole Saw

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 1779810
    SKU: 25315946
    $4.68
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):3-1/4
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 1779810
    • Chuck Size 1/4 in.
    • Finish Black Oxide
    • Materials Hardened Carbon Steel
    • Overall Length (Inches) 3-1/4
    • Point Type Split Point
    • For Use With 1L, 4L Solid Hex Arbor, 2L Hollow Hex Arbor
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3-1/4 x 1/4-inch dia hole saw arbor replacement pilot drill bit
    • Fits Most Hole Saws
    • Black Oxide Steel Construction
    • Split Point Pilot Drill for Faster Penetration and Less Walking