DeWalt DW1807 Pilot Drill Bit | Graybar Store
DeWalt - Pilot Drill Bit - DW1807
+ / - Hover over image to Zoom
Other Views

    Pilot Drill Bit

    Manufacturer: DeWalt
    Manufacturer #: DW1807
    SKU: 25011966
    $3.07
    Checking Pricing
         
    Shank Size (Inches):1/4
    Overall Length (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1807
    • Materials Steel
    • Overall Length (Inches) 3
    • Shank Size (Inches) 1/4
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Replacement Bit, Type Pilot Bit, Short, Brand or Series Dewalt, Guaranteed Touch