Greenlee 39893 Pilot Drill, Replacement, 3-1/4 in. L, POP | Graybar Store
Greenlee - Pilot Drill, Replacement, 3-1/4 in. L, POP - 39893
+ / - Hover over image to Zoom
Other Views

    Pilot Drill, Replacement, 3-1/4 in. L, POP

    Manufacturer: Greenlee
    Manufacturer #: 39893
    SKU: 94073589
    $5.88
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):3-1/4
    Hole Size:1/4 in.
    Packaging:Point of Purchase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39893
    • Type Replacement
    • Chuck Size 1/4 in.
    • Country of Origin US - USA
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    Product Overview:
    3-1/4 x 1/4 inch dia pilot drill. Point of purchase packaging
    • Unique split point tip design
    • Use with Greenlee bimetal hole saws, recessed light hole saws, and carbide grit hole saws