Greenlee 39873 Pilot Drill, Replacement, 4-1/8 in. L, POP | Graybar Store
Greenlee - Pilot Drill, Replacement, 4-1/8 in. L, POP - 39873
+ / - Hover over image to Zoom
Other Views

    Pilot Drill, Replacement, 4-1/8 in. L, POP

    Manufacturer: Greenlee
    Manufacturer #: 39873
    SKU: 94073588
    $5.68
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):4-1/8
    Hole Size:1/4 in.
    Packaging:Point of Purchase
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 39873
    • Type Replacement
    • Chuck Size 1/4 in.
    • Country of Origin US - USA
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    Product Overview:
    4-1/8 x 1/4 inch dia pilot drill. Point of purchase packaging
    • Unique split point tip design
    • Use with Greenlee bimetal hole saws, recessed light hole saws, and carbide grit hole saws