Greenlee 37623 Pilot Drill, Replacement, 4-1/8 in. L, Standard | Graybar Store
Greenlee - Pilot Drill, Replacement, 4-1/8 in. L, Standard - 37623
+ / - Hover over image to Zoom
Other Views

    Pilot Drill, Replacement, 4-1/8 in. L, Standard

    Manufacturer: Greenlee
    Manufacturer #: 37623
    SKU: 92036612
    $32.80
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):4-1/8
    Hole Size:1/4 in.
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 37623
    • Type Replacement
    • Chuck Size 1/4 in.
    • Country of Origin US - USA
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    Product Overview:
    4-1/8 x 1/4 inch dia pilot drill
    • Unique split point tip design
    • Use with Greenlee bimetal hole saws, recessed light hole saws, and carbide grit hole saws