McGill Manufacturing 4017 Pigtail Socket, Weather-Resistant, 600 Watt/250 Volt, 14 Gauge | Graybar Store
McGill Manufacturing - Pigtail Socket, Weather-Resistant, 600 Watt/250 Volt, 14 Gauge - 4017
+ / - Hover over image to Zoom
Other Views

    Pigtail Socket, Weather-Resistant, 600 Watt/250 Volt, 14 Gauge

    Manufacturer: McGill Manufacturing
    Manufacturer #: 4017
    SKU: 88168315
    $10.28
    Checking Pricing
         
    Cord Type:14 AWG
    For Use on Lamp Type:A-23
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 4017
    • Cord Type 14 AWG
    • For Use on Lamp Type A-23
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    Product Overview:
    Weather-resistant pigtail socket 600 Watt/250 Volt, 14 gauge for use on A-23 lamp type.
    • 4-1/2”/114.3 mm leads of 14 gauge wire
    • Vulcanized, pigtail socket
    • Right-hand thread