TE Connectivity 9-160463-2 Piggy Back Terminal | Graybar Store
TE Connectivity - Piggy Back Terminal - 9-160463-2
+ / - Hover over image to Zoom
Other Views

    Piggy Back Terminal

    Manufacturer: TE Connectivity
    Manufacturer #: 9-160463-2
    SKU: 90010565
    $405.64
    Checking Pricing
         
    Wire Size:17 to 13 AWG
    Color:Blue
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 9-160463-2
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    • Wire Size 17 to 13 AWG
    • Country of Origin MX - Mexico
    Product Overview:
    Piggy Back Terminal, Brass, Blue, Wire Size: 17 to 13 AWG, Female