Phoenix Contact 0404046 Pick-Off Terminal Block | Graybar Store
Phoenix Contact - Pick-Off Terminal Block - 0404046
+ / - Hover over image to Zoom
Other Views

    Pick-Off Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0404046
    SKU: 99693014
    $3.01
    Checking Pricing
         
    Additional Features:Large Marking Possible With ZB, UC-TM, UCT-TM
    Size:14.3 W x 27 L x 39 H mm
    Packaging:50 per Pack
    Length:27 mm
    Width (mm):14.3 mm
    Rating:125 A
    Amperage Rating:125 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0404046
    • Size 14.3 W x 27 L x 39 H mm
    • Additional Features Large Marking Possible With ZB, UC-TM, UCT-TM
    • Amperage Rating 125 A
    • Height 39 mm
    • Length 27 mm
    • Rating 125 A
    • Width (mm) 14.3 mm
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Pick-Off Terminal Block, Packaging: 50 per Pack, Height: 39 mm, Size: 27 L x 39 H x 14.3 W mm