Phoenix Contact 0404033 Pick-Off Terminal Block | Graybar Store
Phoenix Contact - Pick-Off Terminal Block - 0404033
+ / - Hover over image to Zoom
Other Views

    Pick-Off Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0404033
    SKU: 99693013
    $1.35
    Checking Pricing
         
    Additional Features:Large Marking Possible With ZB, UC-TM, UCT-TM
    Size:9.8 W x 23.7 L x 29 H mm
    Packaging:50 per Pack
    Length:23.7 mm
    Width (mm):9.8 mm
    Rating:76 A
    Amperage Rating:76 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0404033
    • Size 9.8 W x 23.7 L x 29 H mm
    • Additional Features Large Marking Possible With ZB, UC-TM, UCT-TM
    • Amperage Rating 76 A
    • Height 29 mm
    • Length 23.7 mm
    • Rating 76 A
    • Width (mm) 9.8 mm
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Pick-Off Terminal Block, Packaging: 50 per Pack, Height: 29 mm, Size: 23.7 L x 29 H x 9.8 W mm