Erico PHSW4 PHSW Multi Purpose Purlin Clamp With Swivel | Graybar Store
Erico - PHSW Multi Purpose Purlin Clamp With Swivel - PHSW4
+ / - Hover over image to Zoom
Other Views

    PHSW Multi Purpose Purlin Clamp With Swivel

    Manufacturer: Erico
    Manufacturer #: PHSW4
    SKU: 98408424
    $15.87
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Load Rating (Pound):200 lb. (Horizontal); 160 lb. (Vertical)
    Packaging:25 per Pack
    Use With:Beams; Purlins
    Flange:1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # PHSW4
    • Flange 1/4 in
    • Load Rating (Pound) 200 lb. (Horizontal); 160 lb. (Vertical)
    • Materials Steel
    • Rod Size (Inch) 1/4 in.
    • Packaging 25 per Pack
    • Use With Beams; Purlins
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Multi Purpose Purlin Clamp With Swivel, Packaging: 25 Per Pack, Steel, Load Rating (Pound): 160 (Static Load 1) lb; 200 (Static Load 2) lb