WattStopper LSR-301-S Photosensor | Graybar Store
WattStopper - Photosensor - LSR-301-S
+ / - Hover over image to Zoom
Other Views

    Photosensor

    Manufacturer: WattStopper
    Manufacturer #: LSR-301-S
    SKU: 25442204
    $31.29
    Checking Pricing
         
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LSR-301-S
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Wattstopper® LightSaver® Photosensor, Voltage Rating: 24 V DC