WattStopper LS-301 Photosensor | Graybar Store
WattStopper - Photosensor - LS-301
+ / - Hover over image to Zoom
Other Views

    Photosensor

    Manufacturer: WattStopper
    Manufacturer #: LS-301
    SKU: 25410947
    $184.15
    Checking Pricing
         
    Voltage Rating:24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LS-301
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wattstopper® LightSaver® Photosensor, Voltage Rating: 24 V DC