Square D (Schneider Electric) XUM5APCNM8 Photoelectric Sensors/Diffuser | Graybar Store
Square D (Schneider Electric) - Photoelectric Sensors/Diffuser - XUM5APCNM8
+ / - Hover over image to Zoom
Other Views

    Photoelectric Sensors/Diffuser

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUM5APCNM8
    SKU: 25284496
    $78.52
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 55 °C
    Connections:M8
    Dimensions:27 D x 1.5 H x 0.47 in mm
    Contact Operation:1 NC; 1 NO
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUM5APCNM8
    • Connections M8
    • Dimensions 27 D x 1.5 H x 0.47 in mm
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -25 to 55 °C
    • Material Plastic
    • Voltage Rating 24 V DC
    • Country of Origin TH - Thailand
    Product Overview:
    Photoelectric Sensors/Diffuser, Connections: M8, Plastic, Temp. Rating: -25 to 55 â°C, Voltage Rating: 24 V DC