Square D (Schneider Electric) XUX5ARCNT16 Photoelectric Sensors/Diffuser | Graybar Store
Square D (Schneider Electric) - Photoelectric Sensors/Diffuser - XUX5ARCNT16
+ / - Hover over image to Zoom
Other Views

    Photoelectric Sensors/Diffuser

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUX5ARCNT16
    SKU: 22101273
    $135.68
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 55 °C
    Connections:Cable
    Contact Operation:1 NC; 1 NO
    Diameter:7 to 10 mm
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUX5ARCNT16
    • Connections Cable
    • Contact Operation 1 NC; 1 NO
    • Temp. Rating -25 to 55 °C
    • Material Plastic
    • Voltage Rating 24 V DC
    • Diameter 7 to 10 mm
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Photoelectric Sensors/Diffuser, Connections: Cable, Plastic, Temp. Rating: -25 to 55 â°C, Voltage Rating: 24 V DC, Diameter: 7 to 10 mm